Shop All Wall Switches
Leviton
Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V
Mfr # 5633-2W
Zoro # G1338811
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 20
- Color White
- Voltage AC 120
Product Information
- Brand Leviton
- MFR # 5633-2W
- Zoro # G1338811
- UPC # 078477520284
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Switch Height | 2.6 in |
Minimum Wire Size | 14 AWG |
Overall Height | 4.1 in |
Overall Width | 1.8 in |
Description
Illuminated Wall Switch, Color White, Current Rating 20 A, Illuminated Yes, Pilot Light Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight Yes, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, Strap Material Steel, Switch Style Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE MARKETING PRODUCTS Swingout Mount, AM175 (AM175)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- SQUARE D Molded Case Circuit Breaker, BDA Series 35A, 3 Pole, 347/600V AC, B Curve (BDA36035)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- LEVITON Toggl Switch 3Way Iv 15A (1453-2IM)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (5623-2W)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- Leviton Lighting Controls