Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFWT2-E
Zoro # G904392901
Sold in multiples of 50 for $1,137.50
$1,137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant - Plugs and Receptacles Yes
- Amps - Plugs and Receptacles 20 A
- Number of Poles 2
- Number of Wires 3
- Wiring Method Back, Side
Product Information
- Brand Leviton
- MFR # GFWT2-E
- Zoro # G904392901
- UPC # 07847770920
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/2)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Continuous, 2 Outlets (81-2530-12)
- LEVITON GFI Receptacle (GFTR2-HGI)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- LEVITON Gfi St Recpt W/Wlplt Wht (C32-GFNT1-0PW)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRTW82)
- Leviton GFCI Receptacles