Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFTR2-GY
Zoro # G504392820
product price: $22.99
/ea
Sold in multiples of 10 for $229.90
$229.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Flush
- Color - Plugs and Receptacles Gray
- Reset Type Automatic
- Outlet Type - Plugs and Receptacles Standard Duplex
- Special Features Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
Product Information
- Brand Leviton
- MFR # GFTR2-GY
- Zoro # G504392820
- UPC # 78477497319
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, Federal Specification, MIL-SPEC, NOM Certified, RoHS Compliant, UL Listed, Voltage Rating 125V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- SOUTHWIRE Cable Armored Steel 12/3 25Ft (55275021)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- ABB TA25DU11, OVERLOAD RELAY 7 5-11A (TA25DU11)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- LEVITON GFI Receptacle (GFWR2-W)
- LEVITON GFI Receptacle (GFNT2-W)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- Leviton GFCI Receptacles