Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFTR1-W
Zoro # G204392809
Sold in multiples of 10 for $193.90
$193.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Automatic
- Special Features Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
- Wiring Method Back, Side
- Self-Testing Yes
- Voltage 125 VAC
Product Information
- Brand Leviton
- MFR # GFTR1-W
- Zoro # G204392809
- UPC # 78477479711
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.8 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, Federal Specification, MIL-SPEC, NOM Certified, RoHS Compliant, UL Listed, Voltage Rating 125V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 100 ft, Outside Dia.: 0.622 in (16Y247)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- LEVITON GFCI ST OUTLT 15A IV 3PK (GFTR1-03I)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, White (GFRBF-W)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- Leviton GFCI Receptacles