Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNL2-HGE
Zoro # G604392942
product price: $40.15
/ea
Sold in multiples of 10 for $401.50
$401.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Hospital Grade
- Voltage 125 VAC
- Voltage - Plugs and Receptacles 125V
- HP 1 hp
- Tamper Resistant Yes
Product Information
- Brand Leviton
- MFR # GFNL2-HGE
- Zoro # G604392942
- UPC # 07847772360
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 1.3 in |
Face Plate Width | 1.8 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pilot Light Wall Switch, Ivory, 15A, 1/2 HP (RSD115PLI)
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- GARDNER BENDER Plastic Masonry Staple, 1/4", PK100 (PSW-100M)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- LEVITON GFI Receptacle (GFWR1-E)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- LEVITON GFI Receptacle (GFTR2)
- Leviton GFCI Receptacles