Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, Gray
Mfr # GFNT2-GY
Zoro # G3897425
original price:
$34.13
37% off
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Surge Suppression No
- Outlet Type Decorator
- Reset Type Automatic
- HP 1.0
Product Information
- Brand Leviton
- MFR # GFNT2-GY
- Zoro # G3897425
- UPC # 78477712757
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Slim, Non-Tamper Resistant, GFCI Receptacle, Nema 5-20R, 20A-125V @ Receptacle, 20A-125V Feed-Through -Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (32UK43)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (QO148L125GS)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 1 Pole, 240/277V AC, Medium Curve (CA1-B0-34-670-321-D)
- GARDNER BENDER Staple, 18 in W Crown, Steel (MSB-1540)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- LEVITON GFI Receptacle (GFTR2-HGI)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- Leviton GFCI Receptacles