Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, Brown
Mfr # GFTR2
Zoro # G3836218
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Outlet Type Decorator
- HP 1.0
- Outlet Type - Plugs and Receptacles Decorator Duplex
Product Information
- Brand Leviton
- MFR # GFTR2
- Zoro # G3836218
- UPC # 78477497296
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Description
Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through. Lighted - Brown With Brown Test And Reset Button.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- FAMATEL Plastic Weatherproof Junction Box for Outdoor Use With UV Protection (3071)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BL (R24B-0100)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- LEVITON GFI Receptacle (GFWT1-W)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- LEVITON GFI Receptacle (GFWR2-W)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- Leviton GFCI Receptacles