Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE PCORD OM3 LC-LC 1M
Mfr # 5LDLC-M01
Zoro # G3795444
product price: $25.99
/ea
Sold in multiples of 12 for $311.88
$311.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 3 @ 850 NM;1 @ 1300 NM DB
- Jacket Color Aqua
- Connector Type LC to LC
- Construction Duplex Configuration
- Application Structured Cabling Systems, Industrial
Product Information
- Brand Leviton
- MFR # 5LDLC-M01
- Zoro # G3795444
- UPC # 78477261156
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 1 meter |
Core Dimension | 50/125 µm |
Bandwidth | 2000 @ 850 NM;500 @ 1300 NM MHz |
Cable Length | 3.28 ft |
Core/Cladding Diameter | 50/125 µm |
Height | 9.3750 in |
Width | 9.50 in |
Description
Fiber Patch Cord, 50/125 Laser Optimized Mulimode, Duplex, LC to LC, 1 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Red (6203-22-RD)
- MERSEN Fuse Clip, 60A Max. Amps, 60A Amp Range (C08918P)
- SLOAN Push Button Hy86A Cp Push Button Sub-Assembly (0318115)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/ST, 6m (N504-02M)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- Leviton Fiber Optic Cable