Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE KIT FAN-OUT 12F 24"
Mfr # 49887-12S
Zoro # G3793712
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Applications
- Length 7.00 in
- Height 0.25 in
- Width 8 in
- Number of Fibers 12
Product Information
- Brand Leviton
- MFR # 49887-12S
- Zoro # G3793712
- UPC # 78477038710
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 7.00 in |
Height | 0.25 in |
Width | 8 in |
Details
Application | Industrial Applications |
Number of Fibers | 12 |
Jacket Material | ABS Plastic |
Temperature Rating | -10 to +65 °C |
Standard | TIA\EIA-568-B |
Type | Fiber Optic Fan-Out Kit |
Description
24" Fiber Optic Fan-Out Kit, 12-fiber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter (720-6300)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20BLKWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- BANNER 17210 Fiber Optic Sensor Cable Sensor Parts And Accessory (BA23S)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- Leviton Fiber Optic Cable