Shop All Fiber Optic Cable
Leviton
FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100
Mfr # 49886-DWP
Zoro # G4092357
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Commercial
- Length 7.00 in
- Width 5.5 in
- Height 5.50 in
Product Information
- Brand Leviton
- MFR # 49886-DWP
- Zoro # G4092357
- UPC # 78477092224
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 7.00 in |
Width | 5.5 in |
Height | 5.50 in |
Details
Color | White |
Application | Commercial |
Type | Lint Free Dry Wipes |
Coolant Supply | Internal Coolant |
Description
Lint Free Dry Wipes 100/pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS4X4LG6NM)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- AC WORKS 1.5FT SS2-50P/ CS6365 Locking Plug to 4 Household Outlets with 20A Breaker (SS2CBF520)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- Leviton Fiber Optic Cable