Shop All Wall Switch Timers
Leviton
Electronic 24-Hour Programmable Timer
Mfr # VPT24-1PZ
Zoro # G4026207
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Max. Time Setting 24 hr.
- Min. Time Setting 30 min.
- Max. On/Off Cycles 48
- Watts 1800
Product Information
- Brand Leviton
- MFR # VPT24-1PZ
- Zoro # G4026207
- UPC # 78477477557
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Width | 2-3/8" |
Depth | 1-1/2" |
Length | 4-1/8" |
Height | 4.44 in |
Wire Size | 3 |
Size | 4.13 H x 1.75 W x 1.40 D in |
Description
Vizia 24-Hour Programmable Indoor Timer with Astronomical Clock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA FLUKE MINIGRABBERBANANA PLUG SET 1923530 (3782-36-02)
- MERSEN UL Class Fuse, GGX Series, Fast-Acting, 1A, 250V AC, 5 PK (GGX1)
- HUBBELL Closure Cap (PC520)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1430P)
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI210W)
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- LUTRON COUNTDOWN TIMER WT 150W (MA-T51MNH-WH)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- INTERMATIC Replacmnt Timer Trippers (156PB10398A)
- SENSORSWITCH Timer Switch, 12 Hrs, White (PTS 720 WH)
- Leviton Timers