Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Rplcmnt O-Ring
Mfr # 5249-CAP
Zoro # G5670358
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Material Thermoplastic
- Color Brass
- Height 0.25 in
- Type Wood Frame
Product Information
- Brand Leviton
- MFR # 5249-CAP
- Zoro # G5670358
- UPC # 78477018736
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 6 in |
Dimensions | 4.5 in H x 2.75 in W x 3.7 in D V |
Length | 4.00 in |
Wire Size | 14-10 AWG |
Details
Number of Poles | 2 |
Material | Thermoplastic |
Color | Brass |
Type | Wood Frame |
Standards | UL94 V-2 Flammability Rating |
Number of Wires | 3 |
Environmental Conditions | Flammability (Rated V-2 per UL94) V |
Series | Replacement Screw Cap |
Dielectric Strength | 2000 (Min.) V |
Temperature Rating | -40 to +60 °C |
Suitable For Use With | 2-Pole 3-Wire 15 A 14 to 10 AWG NEMA 5-15R Single Floor Box Receptacle Assembly |
Specifications | 2000 VAC Minimum Dielectric Strength, -40 to 60 deg C Temperature Rating |
Voltage Rating | 125 V |
Amperage Rating | 15 A |
Application | Commercial |
NEMA Rating | 5-15R |
Description
Replacement Cap with O-Ring for Floor Box Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - White (WL905-SP100-BLUE)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF750D1)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- GAMPAK CONDUIT HANGER 2-1/2"" (49130)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0BR15-0IS)
- LEVITON Outlet Duplx Tr 15A Ivry (T5320-00I)
- LEVITON Receptacle (M8300-I)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON Receptacle (5361-GY)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- Leviton Straight Blade Devices