Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES LA WR TR ST GFCI 15A125V
Mfr # GFWT1-T
Zoro # G3836017
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type GFCI
- Weather Resistant Yes
- Color Light Almond
- Tamper Resistant Yes
Product Information
- Brand Leviton
- MFR # GFWT1-T
- Zoro # G3836017
- UPC # 78477709214
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 5.0000 in |
Length | 8.7500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.32 in D |
Description
Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-15R, 15A-125V At Receptacle, 20A-125V Feed-through - Light Almond With Light Almond Test And Reset Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 100 Feet (22SS316L100)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFTR2-I)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- Leviton GFCI Receptacles