Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles Integrated Device
Mfr # 5278-FWP
Zoro # G3896707
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- NEMA Rating 5-15P
- Voltage 125 VAC
- Height 3.00 in
- Color Gray
Product Information
- Brand Leviton
- MFR # 5278-FWP
- Zoro # G3896707
- UPC # 78477005774
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 3.5 in |
Height | 3.00 in |
Length | 4.88 in |
Dimensions | 4.56 in H x 2.84 in W x 2.82 in D |
Description
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Slots for Forked Terminals Wired, Nylon Strap - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 100A, 600V AC, Non-Indicating (LPS-RK-100SP)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-I)
- LEVITON S11-05015-KIS COMMERCIAL 15A-125V SNGL OUTLET IV (071-05015-00I)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- LEVITON Receptacle, 50 A Amps, 250VAC, 6-50R (5378-P00)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- Leviton Straight Blade Devices