Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 6-20R Single Ind Grd Iv
Mfr # 5461-I
Zoro # G3832544
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Color Ivory
- Phase 1
- Width 1.38 in
Product Information
- Brand Leviton
- MFR # 5461-I
- Zoro # G3832544
- UPC # 78477498927
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.31 in W x 16 in D |
Wire Size | 14-10 AWG |
Details
Number of Poles | 2 |
Number of Wires | 3 |
Color | Ivory |
Phase | 1 |
NEMA Rating | 6-20R |
Material | Thermoplastic |
Type | Straight Blade;Single Outlet |
Temperature Rating | -40 to +60 °C |
Horsepower | 2 hp |
Voltage Rating | 250 V |
Connection | Back and Side Wired |
Application | Commercial |
Grade | Commercial |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Dielectric Strength | 2000 (Min.) V |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Fed Spec WC-596 (File E13399);UL Listed 498 (File E13399) |
Terminal Type | Back/Side Wired |
Amperage Rating | 20 A |
Mounting | Wall Box |
Description
20 Amp, 250 Volt, Industrial Heavy Duty Grade, Single Receptacle, Straight Blade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-500-EC)
- FUNCTIONAL DEVICES-RIB Enclosed Linear DC Power Supply, 24V AC, 1.5/14V DC (PSP24DA)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (256-30695-593)
- LEVITON Receptacle (T5832-HGW)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Brown (5821)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- Leviton Single Straight Blade Receptacles