Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Recessed Dec Recep Blk
Mfr # 689-E
Zoro # G3843744
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Number of Poles 2
- Type Duplex Outlet
- Number of Wires 3
- Color Black
Product Information
- Brand Leviton
- MFR # 689-E
- Zoro # G3843744
- UPC # 78477312827
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 2 in |
Height | 4.88 in |
Length | 3.00 in |
Details
Number of Poles | 2 |
Type | Duplex Outlet |
Number of Wires | 3 |
Color | Black |
Material | Thermoplastic |
Application | Commercial |
Torque Range | 14 - 18 in.-lbs |
Subcategory | 1 Gang, Duplex Receptacle |
Connection | Screw Terminal |
Terminal Type | Screw |
Mounting | Flush |
Grade | Commercial |
Amperage Rating | 15 A |
NEMA Rating | 5-15R |
Standard | cULus listed |
Voltage Rating | 125 V |
Description
15 Amp 1-Gang Recessed Duplex Receptacle, Residential Grade, with Screws Mounted to Housing, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wire Loom Installation Tool (For 1/2" - 3/4" ID) (WLTL-15)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150VH)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- Leviton Straight Blade Devices