Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI IV
Mfr # GFWT2-I
Zoro # G3898493
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tamper Resistant Yes
- Color Ivory
- Type GFCI
- Standards ANSI C73CSA C22.2 No. 144.1-06/42 File No. LR57811Federal Specification WC596MIL-SPEC A-A-55459-SBNOM CertifiedUL 498/943 File No. E48380
- Voltage 125 VAC
Product Information
- Brand Leviton
- MFR # GFWT2-I
- Zoro # G3898493
- UPC # 78477709160
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 8.7500 in |
Height | 5.0000 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through - Ivory With Ivory Test And Reset Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) No, PK200 (97 99 393)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364NR)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HGG)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- LEVITON GFCI ST OUTLT 15A IV 3PK (GFTR1-03I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- Leviton GFCI Receptacles