Shop All Locking Connectors
Leviton
Electrical Plugs L15-30R Wetguard Conn Ylw
Mfr # 78W75-C
Zoro # G3838677
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Length 15.7500 in
- Voltage 250 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Color - Plugs and Receptacles Yellow
Product Information
- Brand Leviton
- MFR # 78W75-C
- Zoro # G3838677
- UPC # 78477525180
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Cord Diameter | 5/8 to 1-1/8 |
Dimensions | 2.75 in Dia x 4.68 in L |
Description
30 Amp, 250 Volt, 3 Phase, NEMA L15-30, 3P, 4W Industrial Grade, Grounding, Wetguard Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Watertight Locking Connector (29W48)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON Locking Connector (2433)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- Leviton Locking Devices