Shop All Straight Blade Plugs
Leviton
Electrical Plugs 5-20P Power Ind Plug Clear
Mfr # 8315-PLC
Zoro # G5688208
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Product Information
- Brand Leviton
- MFR # 8315-PLC
- Zoro # G5688208
- UPC # 78477978726
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245" to 0.700" |
Length | 5.00 in |
Cord Diameter | 0.25 to 0.685 |
Width | 6 in |
Height | 1.53 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Dimensions | 1.53 in Dia x 1.98 in H |
Description
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Hospital Grade, Plug, Straight Blade, Grounding, Power Indication, Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO (IF7103)
- SICK MOUNTING BRACKET FOR SENS (2113145)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- MARINCO 8215Tra Marinco 15A 125V Plug, Right Angl Clear (8215TRA)
- Leviton Straight Blade Plugs