Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN BLACK
Mfr # 3W102-E
Zoro # G5670762
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Number of Poles 2
- NEMA Rating NEMA 5-15R
- Type Grounding Hinged
- Grade Residential
Product Information
- Brand Leviton
- MFR # 3W102-E
- Zoro # G5670762
- UPC # 78477560631
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Length | 12.0000 in |
Height | 9.3750 in |
Cord Diameter | 0.245 to 0.655 |
Wire Size | 18-12 (Cord Grip Range) AWG |
Details
Number of Wires | 3 |
Number of Poles | 2 |
NEMA Rating | NEMA 5-15R |
Type | Grounding Hinged |
Grade | Residential |
Material | Thermoplastic |
Application | Residential |
Housing Color | Black |
Amperage Rating | 15 A |
Voltage Rating | 125 V |
Standard | cULus Listed;NOM Certified |
Series | Clamptite |
Description
15A, 125V, 2-Pole, 3-Wire, Grounding Cord Outlet, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 4X (HF321S)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (14DBCRED/YEL100)
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LEVITON Commercial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black (515PR)
- LEVITON Receptacle (287-E)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- LEVITON Straight Blade Plug (5266-CY)
- HUBBELL Vari-Size 2P 3W 15A Amp 125V-Ac Plug (HBL5266C)
- Leviton Straight Blade Devices