Shop All Straight Blade Connectors
Leviton
Electrical Plugs #1Cd/Hosp.Grade/Trans.
Mfr # 8319-CT
Zoro # G2329205
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Leviton
- MFR # 8319-CT
- Zoro # G2329205
- UPC # 078477799123
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.700 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.25 in |
For Maximum Cable Diameter | 0.7 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20A, Housing Color Clear, White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.25 in, Grade Hospital Grade, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- SOUTHWIRE Southwire 13054226 14-2 Uf Wire Ground Cable - 100 ft. (13054226)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 1" Wide x 16.5' Length Roll - Black (RSJD-1IN-0.04T)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- LEVITON CNEC STRGHT BLD WHT 15A (C22-00102-0WP)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- Leviton Straight Blade Devices