Shop All Straight Blade Plugs
Leviton
Electrical Plugs #1Cd/Hosp Grade
Mfr # 8315-C
Zoro # G5664593
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Antimicrobial No
Product Information
- Brand Leviton
- MFR # 8315-C
- Zoro # G5664593
- UPC # 78477795910
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245" to 0.700" |
Width | 6 in |
Height | 12.2500 in |
Length | 5.00 in |
Description
20 Amp, 125 Volt, Plug, Straight Blade, Hospital Grade, Grounding, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- SIEMENS Circuit Breaker, QP Series 35A, 2 Pole, 120/240V AC (ITEQ235)
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- SPECO TECHNOLOGIES Slider Control Volume, 100W (IMP100DLWH)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 15-60P (8462-P)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LEVITON Straight Blade Plug (5466-C)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- LEVITON Straight Blade Plug (14W34)
- Leviton Straight Blade Plugs