Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Wh Fem Slv Asbly Screw Det Plug Tap Nose
Mfr # 15SDF-1UW
Zoro # G4065547
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5.50 in
- Width 10 in
- Application Sports, Entertainment and Movie Industry, Welding, Construction Sites, Theme Parks and Carnival
- Height 4.3750 in
Product Information
- Brand Leviton
- MFR # 15SDF-1UW
- Zoro # G4065547
- UPC # 78477712016
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 4.3750 in |
Details
Color | White |
Application | Sports, Entertainment and Movie Industry, Welding, Construction Sites, Theme Parks and Carnival |
Description
SLEEVE WITH ASSEMBLY SCREW FOR 15 SERIES SINGLE POLE CAM-TYPE FEMALE DETACHABLE PLUG TAPER NOSE, COF WHITE,CABLE RANGE - #8 - #4 AWG.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (GLAA20A2B)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, Brass, PK25 (B-478-L)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Electrical Connector Assembly 16 Series Female Plug #2 - 2 0 Black (16D29-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- Leviton Single Pole Devices