Shop All Mechanical Lugs
This Product is Discontinued
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 18SERIES MALE PANEL REC 18R23-Y (Discontinued)
Mfr # 18R23-Y
Zoro # G5667962
This Product is Discontinued
Key Features
- Color Yellow
- Max. Voltage 600 Volt
- Standards and Certifications UL/CSA
- Series 18
- Max. Amperage 400 Amp
Product Information
- Brand Leviton
- MFR # 18R23-Y
- Zoro # G5667962
- UPC # 7847734319
- Country of Origin Mexico
- Category Mechanical Lugs
Details
Color | Yellow |
Max. Voltage | 600 Volt |
Standards and Certifications | UL/CSA |
Series | 18 |
Max. Amperage | 400 Amp |
Style Name | 90-Degree |
Gender | Male |
Component | Receptacle |
Connection Type | Double Set Screw |
Cable Range | 1/0-4/0 AWG |
Description
Male, Panel Receptacle, 90-Degree, Double Set Screw, 1/0-4/0 AWG, 400 Amp Max., 18 Series Ball Nose, Commercial Grade, ECT Cam-Type Connector - Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.