Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black
Mfr # 18D24-UE
Zoro # G4084395
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Detachable Male
- Series 18
- NEMA Rating NEMA 3R
- Single Pole Device Style Detachable
- Terminal Connection Double Set Screw
Product Information
- Brand Leviton
- MFR # 18D24-UE
- Zoro # G4084395
- UPC # 78477718957
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Length | 8.00 in |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 6.16 in L |
Wire Size | 2/0 to 4/0 |
Details
Type | Cam Type Detachable Male |
Series | 18 |
NEMA Rating | NEMA 3R |
Single Pole Device Style | Detachable |
Terminal Connection | Double Set Screw |
Color | Black |
Cable Range | 2/0 to 4/0 AWG |
Voltage Rating | 600 V |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 400 Amp |
Application | Commercial Applications |
Mounting Type | Threaded |
Amperage Rating | 400 A |
Specifications | 1-Pole |
Number of Poles | 1 |
Housing Material | Santoprene TPV |
Contact Material | Brass |
Description
18 Series Single Pole Cam-Type Male Detachable Plug, Ball Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Blue, PVC Insulation (C2040A.12.07)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- Leviton Single Pole Devices