Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Plug Insul 2-2 0 Red
Mfr # 16SDM-2UR
Zoro # G4047462
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Detachable Taper Nose
- Series 16 Series
- Cable Range 2 to 2/0 AWG
- Color Red
- Male/Female Male
Product Information
- Brand Leviton
- MFR # 16SDM-2UR
- Zoro # G4047462
- UPC # 78477718803
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 10 in |
Length | 5.50 in |
Details
Type | Cam Type Detachable Taper Nose |
Series | 16 Series |
Cable Range | 2 to 2/0 AWG |
Color | Red |
Male/Female | Male |
Material | TPV |
Application | Industrial Applications |
Suitable For Use With | Male Plug |
Specifications | 1-Pole, 2 to 2/0 AWG |
Number of Poles | 1 |
Description
16 Series Single Pole Male Detachable Plug, Cam Type, Sleeve Only, Taper Nose, Thermo Plastic Screw, Cable Range - #2 TO 2/0-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.13 In. L (1PL2502)
- ALEMITE Cord Reel, 20 Amp, 115 V, 7260 (7260)
- GARDNER BENDER 8" L Beadle Wrap Black PK 40 (46-8BEADBK)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303CID)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- Leviton Single Pole Devices