Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Plg 2 0 - 4 0 Yellow
Mfr # 16D32-UY
Zoro # G5710845
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Color Yellow
- Cable Range 2/0 to 4/0 AWG
Product Information
- Brand Leviton
- MFR # 16D32-UY
- Zoro # G5710845
- UPC # 78477720097
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Type | Cam Type |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Color | Yellow |
Cable Range | 2/0 to 4/0 AWG |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | For power distribution applications such as construction sites, mining operations, welding, cel |
Number of Poles | 1 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- SIEMENS Push Button operator, 30 mm, Red (52PM9V2)
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 16 Series Female Plug #2 - 2 0 Black (16D29-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- Leviton Single Pole Devices