Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 15 Series Female Plug 150A Red
Mfr # 15D22-UR
Zoro # G4059746
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 15 Series Single Pole
- Series 15 Series
- NEMA Rating NEMA 3R
- Terminal Connection Single Set Screw
- Color Red
Product Information
- Brand Leviton
- MFR # 15D22-UR
- Zoro # G4059746
- UPC # 78477710425
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 8 in |
Height | 4.3750 in |
Length | 6.00 in |
Dimensions | 0.94 in Dia x 4.26 in L |
Wire Size | 8 to 2 AWG |
Details
Type | 15 Series Single Pole |
Series | 15 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Single Set Screw |
Color | Red |
Cable Range | 8 to 2 AWG |
Voltage Rating | 600 V |
Standards | 1691 |
Current Rating | 150 Amp |
Amperage Rating | 150 A |
Mounting Type | Threaded |
Housing Material | Santoprene TPV |
Number of Poles | 1 |
Contact Material | Brass |
Temperature Rating | 86 °F |
Description
15 Series Single Pole Cam-type Female Detachable Plug, Taper Nose, Single Set Screw, Sleeve With Thermoplastic Screw, 600 Volts Rated Up To 150 Amperes Continuous Cable Range # 8- # 2 Awg-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- SIEMENS Logic Module (6ED10522FB080BA1)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (ATQR8/10)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- HUBBELL Receptacle, Blu, Male, Stud, Taper Nose (HBLMRSCBL)
- Leviton Single Pole Devices