Shop All Electrical Box Covers
Leviton
Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, GFCI Receptacle
Mfr # WM1VF-GY
Zoro # G4057777
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 1
- Shape Rectangular
- Cover Type GFCI Receptacle
- Length 4.70 in
Product Information
- Brand Leviton
- MFR # WM1VF-GY
- Zoro # G4057777
- UPC # 78477843840
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.70 in |
Width | 2.95 in |
Depth | 0.98 in |
Height | 9.65 in |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | GFCI Receptacle |
Material | Aluminum |
Cover Material | Aluminum |
Mounting Orientation | Vertical |
Color | Gray |
Standards | cULus E92327UL ListedNEC 2017 Section 406.9 (A) |
Orientation | Horizontal |
Construction | Metal |
Torsion Spring Mechanism | Stainless Steel |
Device Type | Straight Blade Receptacles |
CULUS Listed | E92327 |
Cover/Lid | Aluminum |
NEMA | Rated 3R |
Mounting Screws | Stainless Steel |
Mounting Type | Surface |
Application | Outdoor |
Description
1-Gang Weatherproof Cover for Decora or GFCI Receptacle, Vertical FS Box Mount, Die-Cast Metallic Enclosure, Flat Lid,Weatherproof Gasket and Mounting Screws, 2-Year Limited Warranty - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 125A, 55A (R-20)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED PG9 Bridge Rectifier (7000-29541-0000000)
- LEVITON GFI Receptacle (GFNT2-E)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Weatherproof Cover, 1 Gang, Rectangular, Aluminum (WM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5980-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-2)
- Leviton Electrical Box Covers