Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic
Mfr # COVER-S
Zoro # G4063027
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Length 10-5/8 in
- Width 3.13 in
- Depth 2.47 in
Product Information
- Brand Leviton
- MFR # COVER-S
- Zoro # G4063027
- UPC # 78477525753
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 10-5/8 in |
Width | 3.13 in |
Depth | 2.47 in |
Height | 4.69 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Thermoplastic |
Cover Material | Valox PBT |
Lid Style | Valox PBT |
Gasket Material | Santoprene TPV |
Application | Industrial |
Color | Yellow |
NEMA Rating | IEC IP66 |
Standard | IP66 Rated |
Description
IP66, NEMA 4 and 4X, For All 15A-40A Toggle Switches including Manual Motor Starters, Wetguard Watertight Toggle Switch Cover, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- EATON BUSSMANN Cable Limiter, Class K, KDM, 600VAC (KDM)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie BK PK 7 (Q-35-007-BK)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Weatherproof Cover, 1 Gang, Rectangular, Aluminum (WM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- Leviton Electrical Box Covers