Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle
Mfr # IUM1V-GY
Zoro # G410565844
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type GFCI Duplex Receptacle
- Length 4.76 in
- Width 2.99 in
Product Information
- Brand Leviton
- MFR # IUM1V-GY
- Zoro # G410565844
- UPC # 078477844083
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.76 in |
Width | 2.99 in |
Depth | 3-1/4 in |
Height | 6 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | GFCI Duplex Receptacle |
Material | Aluminum |
Body Material | Die-Cast Aluminum |
Mounting Orientation | Vertical |
Color | Gray |
Standards | cULus, RoHS Compliant |
Includes | Gasket |
Description
Gang Weatherproof Cover (1), Mounting Orientation Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Depth 3 1/4 in, Number of Gangs 1, Width 3 7/8 in, Height 6 7/8 in, Color Gray, Standards cULus, RoHS Compliant, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 50A, 2 Pole, 120/240V AC (CHF250)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (SVS2-5-100)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Weatherproof Cover, 1 Gang, Rectangular, Aluminum (WM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- HUBBELL WIRING DEVICE-KELLEMS Flush Duplex Series, Flush Service Fitting, Gray (FRFGYA)
- Leviton Electrical Box Covers