Shop All Wall Plates
Leviton
Duplex Wall Plate, 2 Gang, Ivory
Mfr # 86016
Zoro # G4054453
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Phenolic
- Size Standard
- Finish Smooth
Product Information
- Brand Leviton
- MFR # 86016
- Zoro # G4054453
- UPC # 78477151372
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Item | Duplex Receptacle Wall Plate |
Number of Gangs | 2 |
Color | Ivory |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Duplex |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Description
2-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 1/0, 10 ft., Red, Rubber (19YE33)
- MASTER ELECTRONICS Master Electrician 04005ME 6 ft. Black Indoor Extension Cord (834756)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON R51-Pj262-00i 2-Gang Midway Size Ivory Decora Gfci Device Wall Plate (R51-PJ262-00I)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P4I)
- Leviton Lighting Controls