Shop All Dimmer Switches
Leviton
DIMMER SWITCH WH UNIV ROT DIM PUSH SP/3W 600WINC
Mfr # RDL06-10Z
Zoro # G4074823
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Switch Type Single-Pole & 3-Way
- Voltage 120 VAC
- Height 5.7500 in
- Length 15.0750 in
Product Information
- Brand Leviton
- MFR # RDL06-10Z
- Zoro # G4074823
- UPC # 78477895481
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 5.7500 in |
Length | 15.0750 in |
Details
Color | White |
Switch Type | Single-Pole & 3-Way |
Voltage | 120 VAC |
Phase Control | Forward phase control |
Style Name | Trimatron |
Frequency | 60 Hz |
Action | Push for ON/OFF, Rotary control for lighting level control |
Wallplate | Order Separately |
Type | Rotary Dimmer |
Available Colors | White, Ivory, Light Almond |
Standards and Certifications | cCSAus, NOM |
Load Type | Incandescent, Halogen, Dimmable LED, Dimmable CFL |
Load Rating | 600W Incandescent and Halogen, 150W LED and CFL |
Preset | Rotary control preserves desired lighting level |
Protection | Radio/TV Filter |
Wattage | 600 W |
Standard | cCSAus |
Description
Universal Rotary Dimmer Push On/off, Single Pole/3-way, 600w - 120vac Incandescent 150w LED/CFL. White Knob Assembled, Ivory And Lt Almond Knobs Included. Two Red Leads With Insulation Warning Label Assembled To One Red Traveller Lead,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Tester Tone and Probe Kit (TETP-901)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Orange (HS359-S10-ORANGE)
- PANDUIT Strapping Tool, Stainless Steel (BT75SDT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- Leviton Lighting Controls