Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-1N0W-Fins0W
Mfr # AWP0F-10W
Zoro # G4036314
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 2.89 in L x 5.15 in H
- Number of Gangs 1
- Length 3.50 in
- Width 6.12 in
Product Information
- Brand Leviton
- MFR # AWP0F-10W
- Zoro # G4036314
- UPC # 78477509845
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 2.89 in L x 5.15 in H |
Length | 3.50 in |
Width | 6.12 in |
Height | 0.38 in |
Details
Color | White |
Number of Gangs | 1 |
Thickness | 1/4 in |
Application | Multi Gangs |
Product Type | Wallplate |
Cutout | 2.63 in H x 1.32 in W |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 1 Narrow Dimmer Supported, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 3 Pole, 347/600V AC, B Curve (BDA36040)
- RHEEM Uv6379L Thermocouple Kit - 18 (UV6379L)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS53)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- HUBBELL Quad Receptacle Adapter Plates, Number of Gangs: 1 and 2 Polycarbonate, White (HBL4APW)
- Leviton Lighting Controls