Shop All Dimmer Switches
Leviton
Dimmer Switch Color Kit Red
Mfr # IPKIT-R
Zoro # G4055722
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Standards and Certifications UL/CSA
- Style Name IllumaTech
- Device Type Dimmer
- Dimensions 4.15 in H x 2.12 in W x 1.41 in D
Product Information
- Brand Leviton
- MFR # IPKIT-R
- Zoro # G4055722
- UPC # 78477318355
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Height | 5.6250 in |
Length | 7.8750 in |
Details
Color | Red |
Standards and Certifications | UL/CSA |
Style Name | IllumaTech |
Device Type | Dimmer |
Type | Color Change Kit |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Mounting | Wall |
Specifications | 0 to 55 deg C Operating Temperature, 20 to 90 % Non Condensing Relative Humidity, Wall Mount, Pushbutton Actuator |
Suitable For Use With | IllumaTech® Preset Slide Control Dimmer |
Actuator | Push Button |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Operating Temperature | 0 to +55 °C |
Application | Commercial |
Description
Color Change Kits For IllumaTech Dimmer, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Flanged Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Heat stabilized, Gray Nylon (HBL2626F)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU25)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LUTRON Lighting Dimmer Control, 120to277V, Almond (DVSTV-AL)
- Leviton Lighting Controls