Shop All Dimmer Switches
Leviton
Dimmer Slide Sngl Pol Iv
Mfr # C21-06672-1LI
Zoro # G3904316
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leviton
- MFR # C21-06672-1LI
- Zoro # G3904316
- UPC # 78477606193
- Country of Origin China
- Category Dimmer Switches
Description
Leviton Decora SureSlide dimmers provide smooth, slide-action, full-range dimming for incandescent and dimmable LED and CFL lamps. Featuring slide-to-off functionality, this device is designed for users who choose to adjust lighting levels each time the device is used. The dimmer is designed specifically for dimmable light emitting diodes (LED) and dimmable compact fluorescent (CFL) lamps it is also compatible for use with incandescent lamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, tee, N1 paint, NEMA 1 (LDB6T)
- MERSEN Glass Fuse, SMF Series, Time-Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- LUTRON Lighting Dimmer, Slide, Decora, 300W, White (CTELV-303P-WH)
- Leviton Lighting Controls