Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole, 120VAC, Light Almond
Mfr # 6672-1LT
Zoro # G304392815
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology Fluorescent, Incandescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 120V AC
Product Information
- Brand Leviton
- MFR # 6672-1LT
- Zoro # G304392815
- UPC # 78477606148
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Height | 4.12 in |
Overall Width | 1.73 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Incandescent, LED, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Incandescent), Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color Light Almond, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series SureSlide, Illuminated Yes, Number of Gangs 1, Standards RoHS Compliant, UL Listed/CSA Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - White (HS364-S50-WHITE)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl (HBL1202)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31QG3EMX)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 350A, 500V AC, Non-Indicating (A50QS350-4)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- LUTRON Smart Switch Starter Kit, White (P-BDG-PKG1WS)
- Leviton Dimmer Switches