Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Decora Faceplate Unloaded, Single Gang Nylon, Black
Mfr # 80401-NE
Zoro # G4046132
product price: $0.46
/ea
Sold in multiples of 16 for $7.36
$7.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material Nylon
- Size Standard
- Length 3.50 in
Product Information
- Brand Leviton
- MFR # 80401-NE
- Zoro # G4046132
- UPC # 78477216293
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Size | Standard |
Length | 3.50 in |
Width | 6.5 in |
Height | 0.25 in |
Details
Number of Gangs | 1 |
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Screwless;Standard |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Product Type | Faceplate |
Total Number of Sockets | 1 |
Product Material | Thermoplastic Nylon |
Product Line | Commercial Grade |
Product Color | Black |
Product Name | 1 Socket Decora Commercial Grade Faceplate |
Thickness | 0.25 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Construction | molded |
Cutout | 1.310 x 2.630 |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- POLARIS Wire Connector, Insulated, 4 AWG, 3/0 AWG (IPLG3/0-3B)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ1)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22973283)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON RJ JACK AND MODULE SRCE MNT BACKBOX WHT 1.45 IN DPTH (42777-1WA)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON Cat-6 Connector Jack (R00-6G108-01W)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep (NFP-3000)
- Leviton Voice & Data Outlets, Boxes, Faceplates