Shop All Wall Plates
Leviton
Decora Faceplate Unloaded, Dbl Gang Nylon, White
Mfr # 80409-NW
Zoro # G4058075
product price: $0.93
/ea
Sold in multiples of 7 for $6.51
$6.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
Product Information
- Brand Leviton
- MFR # 80409-NW
- Zoro # G4058075
- UPC # 78477488508
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Product Color | White |
Product Name | 2 Socket Decora Commercial Grade Faceplate |
Product Material | Thermoplastic Nylon |
Product Line | Commercial Grade |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Thickness | 0.25 in |
Cutout | 1.32 x 2.64 |
Construction | molded |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- EATON Eaton 5P 750Va Short Rack 2U (5P750RC)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires (STP120P07M)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- Leviton Wall Plates