Shop All Wall Plates
Leviton
Decora 3 Gang Wallplate
Mfr # 80611-W
Zoro # G4044906
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
Product Information
- Brand Leviton
- MFR # 80611-W
- Zoro # G4044906
- UPC # 78477781012
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.50 in |
Length | 8.50 in |
Width | 6.5 in |
Details
Number of Gangs | 3 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Name | 3 Socket Faceplate |
Product Material | Thermoset |
Features | Decora/GFCI Device Decora Wallplate |
Total Number of Sockets | 3 |
Product Color | White |
Product Type | Faceplate |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Thickness | 0.25 in |
Application | Residential, Commercial |
Description
3-Gang Decora/GFCI Device Decora Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-PS)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 100 pc Pack (CT242)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- CARLING TECHNOLOGIES Toggle Switch, SP3T, 4 Connections, On/On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GE51-73-XG)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- Leviton Wall Plates