Shop All Push Button Switches
Leviton
CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT
Mfr # CKDNK-40W
Zoro # G4463874
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital Switch
- Length 5.3750 in
- Height 4.0660 in
- Application Commercial, Residential
Product Information
- Brand Leviton
- MFR # CKDNK-40W
- Zoro # G4463874
- UPC # 78477931790
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Type | Digital Switch |
Application | Commercial, Residential |
Description
DLV DIGITAL SWITCH 4 BUTTON COLOR CHANGE KIT, WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 6 x 50 Block Size (HPW66B350)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF7)
- ALLEN BRADLEY Illuminated Red 12-130V-Ac 12-130V-Dc Pushbutton (800H-QRBH2RA4Y)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G243)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- Leviton Push Button Switches