Shop All Wall Switches
Leviton
Combination Device Switch Xombo/2Sp Sw
Mfr # 5334-I
Zoro # G4080728
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 1.88 in
- Type Duplex Style Combination Switch
- Height 4.12 in
- Voltage 120/277 VAC
Product Information
- Brand Leviton
- MFR # 5334-I
- Zoro # G4080728
- UPC # 78477233405
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.88 in |
Height | 4.12 in |
Length | 1.81 in |
Size | 4.20 H x 1.62 W x 16 D in |
Description
20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- CANTEX Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC (EZ21SOR)
- CARLON Coupling Conduit Sch40 2.5Inch (E940K-CTN)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- LEVITON Leviton 15A Leviton Decora WiFi Smart Switch, White (3009110)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- Leviton Lighting Controls