Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH NEW DECORA COMBO
Mfr # 5634
Zoro # G3989152
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 1.81 in
- Type Dual Rocker
- Width 1.88 in
- Height 4.12 in
Product Information
- Brand Leviton
- MFR # 5634
- Zoro # G3989152
- UPC # 78477024973
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.81 in |
Width | 1.88 in |
Height | 4.12 in |
Size | 4.20 H x 1.31 W x 16 D in |
Details
Color | Brown |
Type | Dual Rocker |
Number of Poles | 1 |
Interface | Side Wired |
Amperage Rating | 15 A |
Application | Commercial |
Enclosure | NEMA 5-15R |
Material | Thermoplastic |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Mounting | Wallplate |
Contact Rating | 120/277 VAC;15 AMP |
Actuator | Rocker |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Voltage Rating | 120/277 VAC |
Connection | Side Wired |
Operating Temperature | -40 to +120 °C |
Description
15 Amp, 120/277 Volt, Decora Brand Style Single-Pole, Single-Pole AC Combination Switch, Commercial Grade, Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- SIEMENS Surge Protection Device, 3 Phase, 120/208V AC Wye, 3 Poles, 4 Wires + Ground (TPS3C12100X02)
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- LEVITON Comm 1P Switch 15A Gray (065-CS115-2GY)
- Leviton Lighting Controls