Shop All Combination Devices
Leviton
Combination Device Switch Decora Tr Outlet & Led
Mfr # T6525-W
Zoro # G3989213
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle with LED Guide Light
- Color White
- Wiring Method Back and Side Wired
- Length 1.69 in
- Width 1.62 in
Product Information
- Brand Leviton
- MFR # T6525-W
- Zoro # G3989213
- UPC # 78477454176
- Country of Origin China
- Category Combination Devices
Dimensions
Length | 1.69 in |
Width | 1.62 in |
Height | 4.19 in |
Size | 4.18 H x 1.31 W x 18 D in |
Wire Size | 14 to 12 AWG |
Details
Type | Receptacle with LED Guide Light |
Color | White |
Wiring Method | Back and Side Wired |
Grade | Residential |
Torque Range | 14- 18 in.-lbs |
Color Temperature | ~6000K |
Product Type | Outlet/Guide Light Combo |
Amperage | 15 A |
NEMA | 5-15R |
Mounting | Wallplate |
Operating Temperature | -40 to +120 °C |
Contact Rating | 125 VAC;15 AMP |
Actuator | Rocker |
Standard | UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057) |
Application | Residential |
Environmental Conditions | Flammability (Rated UL 94 V-2) ° C |
Voltage Rating | 125 VAC |
Connection | Back Wired;Side Wired |
Description
15-Amp 125V AC Combination Decora Tamper Resistant Receptacle with LED Guide Light, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27024901)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (6GNY6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action (9013FSG42J15)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Combination Device Switch 20A 120 277V Combo Sp Sw White (5334-W)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- Leviton Combination Devices