Shop All Wall Plates
Leviton
Combination 2 Gang Wallplate
Mfr # 88085
Zoro # G3976394
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Painted Metal
- Size Standard
- Height 7.7500 in
- Type Combination
Product Information
- Brand Leviton
- MFR # 88085
- Zoro # G3976394
- UPC # 78477813867
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 7.7500 in |
Length | 10.8750 in |
Details
Color | White |
Material | Painted Metal |
Type | Combination |
Thickness | 0.220 in |
Application | Commercial and Residential Applications |
Gang | 2 |
Mount | Strap |
Standards and Certifications | UL/CSA |
Cutout | 1.406 in |
Standard | CSA Certified;UL |
Description
2-Gang 1-Blank 1-Single 1.406-Inch Diameter, Device Combination Wallplate, Painted Metal, Strap Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH11)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON WALLPLT TOG1G MD WHT10PK (PJ1-WM)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- Leviton Lighting Controls