Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Coaxial Connectors Round 625B 6P4C Screw Term Assy Iv
Mfr # 40201-I
Zoro # G5684823
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 6 in
- Mounting Flush
- Length 4.00 in
- Material High Impact Plastic
Product Information
- Brand Leviton
- MFR # 40201-I
- Zoro # G5684823
- UPC # 78477773451
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.50 in |
Details
Color | Ivory |
Mounting | Flush |
Material | High Impact Plastic |
Termination Type | Screw Terminals |
Application | Commercial Applications |
Type | Round Telephone Inserts |
Housing/Plate Material | High-Impact Plastic |
Jack Style | Modular |
Mounting Type | Single Insert Flush |
Jack Type | Telephone |
Position / Conductor | 4P4C |
Quantity of Jacks | 1 |
Standards and Certifications | UL/CSA |
Wiring Type | Type 625B |
Wallplate | Order Separately |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | CSA Certified;UL Listed |
Description
6P4C Screw Terminal, Round Insert, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Float Rod, 30 In, Brass (9049T1)
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- ALLIED TUBE & CONDUIT IMC Conduit, 1 In., 10 ft. L, Steel (583435)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- Leviton Voice & Data Outlets, Boxes, Faceplates