Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI CAFÉ LATTE
Mfr # RKG15-CA
Zoro # G5710005
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15A
- Length 3.00 in
- Height 0.25 in
- Color Cafe Latte
- Width 4 in
Product Information
- Brand Leviton
- MFR # RKG15-CA
- Zoro # G5710005
- UPC # 78477529775
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Item | Circuit Interruptor |
Amps | 15A |
Color | Cafe Latte |
Application | Residential and Commercial Applications |
Type | Snap-On |
Device Type | GFCI Color Change Kit |
Use With | REG15 |
Amperage | 15 A |
Suitable For Use With | Renu® REG15 15 A Tamper Resistant GFCI Receptacle |
Description
Leviton Renu15A Tamper Resistant GFCI Color Change Kit Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- SCHNEIDER ELECTRIC Undervoltage Release, 220 to 240V AC/24V DC, None Poles (M9A26960)
- Leviton Circuit Breaker & Panelboard Accessories