Shop All Circuit Breaker & Panelboard Accessories
Leviton
Circuit Interruptor, 15A, 125V AC, 2, 3 Poles
Mfr # RGF15-WB
Zoro # G5684114
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Amps 15A
- Number of Poles 2, 3
- Color Walnut Bark
- Body Material Polycarbonate
Product Information
- Brand Leviton
- MFR # RGF15-WB
- Zoro # G5684114
- UPC # 78477796931
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 9.7500 in |
Length | 12.4360 in |
Description
Renu Self-Test Tamper Resistant GFCI Duplex Receptacle. NEMA 5-15R 15A-125V @ Receptacle, 20A-125V Feed-through, Lighted White LED, Walnut Bark.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 480VAC BK (CS8175)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (NOS-70)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- MOELLER Molded Case Switch, 400A, 600V AC, 2 Poles (NS3-400-NA)
- Leviton Circuit Breaker & Panelboard Accessories