Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS FILLER PLATE
Mfr # LFPLT
Zoro # G5684814
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Application Residential, Commercial
- Color White
- Width 7 in
- Type Filler Plates
Product Information
- Brand Leviton
- MFR # LFPLT
- Zoro # G5684814
- UPC # 78477822845
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 5.00 in |
Width | 7 in |
Height | 5.2500 in |
Details
Item | Filler Plate |
Application | Residential, Commercial |
Color | White |
Type | Filler Plates |
Suitable For Use With | Load Center Panels and Branch Circuit Breakers |
Description
Load Center Filler Plates - 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- WIREMOLD Service Pole, 2-17/32in., Steel (30TP-2V)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV3)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-10-BK)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148698)
- Leviton Circuit Breaker & Panelboard Accessories