Shop All Circuit Breakers
Leviton
Circuit Breaker, 50A, 2 Pole, 120/240V AC
Mfr # R00-LB250-0TR
Zoro # G509995224
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Rocker
Product Information
- Brand Leviton
- MFR # R00-LB250-0TR
- Zoro # G509995224
- UPC # 78477639726
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3.1 in |
Height | 3.9 in |
Details
Item | Circuit Breaker |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Rocker |
Circuit Breaker Mounting Style | Plug On |
DC Voltage Rating | Not Rated |
Description
Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker, so the entire panel can be wired without circuit breakers installed. Branch circuit breakers can be easily plugged on at final installation. They also feature color indicators in the handle to easily see operational status at-a-glance. For applications up to 60 Amp when using copper wire or 50 Amp when using aluminum wire.Simple - features an all plug-on design - no wiring to the circuit breakerIntuitive - color indicators in the handle to easily see operational status at-a-glanceApproachable - contemporary aesthetic and rocker style handle are more user friendly10 kA short-circuit ratingCompatible only with Leviton load centers
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3-A1)
- QUICKCABLE Wire, 1Cond, Tin, 12 Gauge, Blk, 100ft. (251500-100)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PGC)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- EATON Circuit Breaker, BD Series 15/20A, 1 Pole, 120V AC (BD1520)
- Leviton Circuit Breakers